Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Stainless Steel Glove Box Holder, Wall Mount
SDP

Catalog No. 01259328
Change view
Click to view available options
Capacity:
3 Boxes
4 Boxes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-259-328 3 Boxes
01-259-311 4 Boxes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-259-328 Supplier Poltex LLC Supplier No. STEELGB3W
Add to Cart
Add to Cart

Made in the USA.

  • Available in 3 or 4 box capacity
  • Wall Mount (Hardware included)

Specifications

Product Type Glove Box Holder
Color Clear
Dimensions (L x W x H) 16.7 x 3.5 x 9 in.
Length (English) 16.7 in.
Width (English) 3.5 in.
Height (English) 9 in.
Holds Glove and Tissue Boxes
Material Plastic
Mounting Wall Mount
No. of Compartments 3
Product Style Open Top and Front
Capacity 3 Boxes
For Use With (Equipment) Glove Box
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.