Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Gowning Benches

Catalog No. 15050339 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15-050-339 36 in.
15-050-340 48 in.
15-050-341 60 in.
15-050-342 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-050-339
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.

  • Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.
  • The front and back edges are rolled and side edges are square turndowns.
  • A hat channel is provided on the underside of the 14 gauge seat for added strength.
  • The stainless steel H-frame is 1.625 in. in diameter and includes stainless steel floor mounting plates.

Specifications

Width (Metric) 91.4 cm
With Casters No
Width (English) 36 in.
Warranty 2 Years
Frame Material Stainless Steel
Height (English) 17 in.
Height (Metric) 43.2 cm
Certifications/Compliance SEFA 8
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Finish #4 Finish
Color Silver
Adjustable No
Autoclavable Not Autoclavable
Material Stainless Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.