Learn More
Description
- Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.
- The front and back edges are rolled and side edges are square turndowns.
- A hat channel is provided on the underside of the 14 gauge seat for added strength.
- The stainless steel H-frame is 1.625 in. in diameter and includes stainless steel floor mounting plates.
Specifications
Specifications
| Width (English) | 48 in. |
| Height (English) | 17 in. |
| Height (Metric) | 43.2 cm |
| Width (Metric) | 121.9 cm |
| With Casters | No |
| Warranty | 2 Years |
| Frame Material | Stainless Steel |
| Color | Silver |
| Finish | #4 Finish |
| Depth (Metric) | 40.6 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.