Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Stainless-Steel Graduates
SDP

Catalog No. 1142010A Shop All American Precision Plastics Products
Change view
Click to view available options
Capacity (English):
16 oz.
Height (English):
3.5 in.
Diameter (English):
4.62 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Height (English) Diameter (English)
11-420-10A 16 oz. 3.5 in. 4.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-420-10A Supplier Medegen Supplier No. 95160

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated inside in oz. and mL

  • Convenient handle
  • Smooth-pour spout

Specifications

Height (English) 3.5 in.
Capacity (Metric) 473.17 mL
Material Stainless Steel
Certifications/Compliance NSA
Height (Metric) 8.89 cm
Base Type Flat
Capacity (English) 16 oz.
Capacity 16 oz., 473.17mL
Autoclavable Autoclavable
Diameter (English) 4.62 in.
Diameter (Metric) 11.73 cm
Product Type Pharmaceutical Graduated Cylinder
Shape Round
Type Pharmaceutical Graduate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.