Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CENTiCARE Stainless Steel IV Pole with Five Legged Deluxe Base and Eight Hooked Rake

Catalog No. 22555235
Encompass
Encompass_Preferred
Change view
Click to view available options
Includes:
Eight hook rake
Product Type:
IV Poles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Product Type
22-555-235 Eight hook rake IV Poles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-555-235 Supplier CENTiCARE Supplier No. IV1000D8
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features hook rake to provide easy management of multiple IV lines

  • Five-legged polished aluminum base (Diameter: 543.36cm)
  • Eight rake top for line management
  • Oversized adjustment knob
  • Wheels with Carpet Master™ deluxe casters (Diameter: 7.62cm)

Service Plan

No

Warranty and Services

One year

Specifications

Product Type IV Poles
For Use With (Application) Transportation of patient supplies in hospitals
Includes Eight hook rake
Load Bearing Capacity (Metric) 90.06 kg
Material Stainless Steel
No. of Casters 5
Wheel Type With silent casters
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.