Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Knee Space Panel for use with Apron Rails
GREENER_CHOICE

Catalog No. 06000551 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
35.1 in.
Width (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
06-000-551 35.1 in. 30 in.
06-000-552 35.1 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-551
Add to Cart
Add to Cart

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless Steel Knee Space Panels are to be used with Apron Rails
  • The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.

Specifications

Width (Metric) 76.2 cm
Depth (Metric) 5.1 cm
Color Silver
Depth (English) 2 in.
For Use With (Equipment) Apron Rails
Height (English) 35.1 in.
Height (Metric) 89.2 cm
Width (English) 30 in.
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.