Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Knee Space Panel for use with Drawer Apron Frames, Sitting Height
GREENER_CHOICE

Catalog No. 06000545 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-545 30 in.
06-000-546 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-545
Add to Cart
Add to Cart

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless Steel Knee Space Panels are to be used with 4 in. Drawer Apron Frames.
  • The knee space panel closes off the casework to the wall to create a clear sitting or standing space under the work surface.

Specifications

Width (English) 30 in.
Width (Metric) 76.2 cm
Height (Metric) 60 cm
Height (English) 23.4 in.
For Use With (Equipment) 4 in. Drawer Apron Frames
Color Silver
Depth (English) 2 in.
Depth (Metric) 5.1 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.