Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mitchell Plastics Side Loading Stainless Steel Glove Box Holder

Catalog No. 06666806
Change view
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Dimensions (L x W x H):
10.5 x 3.75 x 6.5 in.
21 x 4 x 6.75 in.
31.5 x 4 x 6.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H)
06-666-806 3 Boxes 31.5 x 4 x 6.75 in.
06-666-804 1 Box 10.5 x 3.75 x 6.5 in.
06-666-805 2 Boxes 21 x 4 x 6.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-666-806 Supplier Mitchell Plastics Supplier No. MGSSLL3000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel holders can be cleaned with bleach and other disfectants, making them ideal for use in clean rooms or other areas that require sterilization.

  • Can be mounted horizontally or vertically
  • Pre-drilled holes and double-sided tape are included for wall mounting

Specifications

Product Type Glove Box Holder
Color Silver
Dimensions (L x W x H) 31.5 x 4 x 6.75 in.
Holds Disposable Glove Boxes
Material Stainless Steel
Mounting Keyhole Slots
No. of Compartments 1
Product Style Side Loading
Capacity 3 Boxes
Includes Double-sided tape
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.