Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Panel End Support
GREENER_CHOICE

Catalog No. 06000542 Shop All Fisherbrand Products
Change view
Click to view available options
Height (English):
27.6 in.
32.6 in.
35.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
06-000-542 35.1 in.
06-000-540 27.6 in.
06-000-541 32.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-000-542
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel panel end supports are made of type #304 stainless steel with #4 finish.
  • Panel End Supports are used in place of a cabinet at one end of a cabinet run to support drawer frames or apron rails.
  • Can also be used to suppor the intersection of two aprons or rails.

Specifications

Height (Metric) 91.8 cm
Color Silver
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 35.1 in.
Width (English) 2 in.
Width (Metric) 5.1 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.