Learn More
Description
Dimensions
- FS491: 7 in. L
- FS492: 8.5 in. L
- FS493: 8 in. L
Materials
- Unbreakable ABS plastic
- Stainless steel
Performance
- Ergonomic handles
Specifications
Specifications
| Blade Material | Stainless Steel |
| Blade Style | Straight |
| Color-coded | No |
| Length (English) | 8.5 in. |
| Length (Metric) | 21.59 cm |
| Material | Stainless Steel |
| Product Type | Scissors |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
