Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Stainless Steel Screen for Filtration Apparatus
GREENER_CHOICESDP

Catalog No. 31501097 Shop All Kemtech Products
Change view
Click to view available options
Stainless Steel Screen for Filtration Apparatus, Diameter: 47 mm (1.9 in.), Color: Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
31-501-097 Stainless Steel Screen for Filtration Apparatus, Diameter: 47 mm (1.9 in.), Color: Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 31-501-097 Supplier Synthware™ Supplier No. F100007
Only null left
Add to Cart
Add to Cart

Stainless Steel Screen for filtration of corrosive solutions, particulate removal from HPLC solvents, and filtration of analysis with solid phase extraction disk.

  • Filtration Apparatus Stainless Screen Only, for filtration apparatus with stainless steel support.
  • 47 mm stainless steel support screen for use with viscous or proteinaceous solutions.

Specifications

Color Silver
Disposable Reusable
For Use With (Equipment) Synthware F10401LA Filtration Assembly
Material Stainless Steel
Sample Volume 300 mL
Sterility Non-sterile
Quantity 1 Ea.
Type Filtration Screen
Diameter (English) 1.9 in.
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.