Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Scullery Sinks with Drainboards

Catalog No. 15050327 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
74 in.
100 in.
126 in.
No. of Compartments:
1
2
3
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Compartments
15-050-327 74 in. 1
15-050-329 100 in. 2
15-050-331 126 in. 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-050-327
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless Steel Scullery Sinks with Drainboards are constructed of 14 gauge, Type 300, 18-8 stainless steel.

  • Stainless Steel Scullery Sinks are constructed of 14 gauge, Type 300, 18-8 stainless steel.
  • Sink bowls are coved with a full 5/8 in. radius.
  • The sinks have a 14 in. depth and include a 3.5 in. opening with a basket type drain and crumb strainer.
  • Sinks with integrally welded drainboards have a 1 in. upturn at the edges and are 'V' creased for positive drainage from the outer edges.
  • Sinks assemblies include a 9.5 in. high backsplash with a 1 in. upturn and tile edge.
  • The sink base is constructed of stainless steel tubing with adjustable cross bracing, on all sides, and stainless steel gussets.
  • Legs include adjustable stainless steel bullet feet.
  • 1 1/8 in. faucet holes are punched on 8 in. centers.
  • Sink faucet is purchased separately.

Specifications

Material Stainless Steel (304)
No. of Compartments 1
Width (English) 74 in.
Width (Metric) 188 cm
Depth (English) 31 in.
Depth (Metric) 78.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.