Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Test Tube Cleansing Basket

Catalog No. 01189127 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 14 x 2.5 in.
10 x 6 x 2.5 in.
10 x 6 x 6 in.
10 x 8 x 4 in.
11.5 x 8 x 7 in.
12 x 12 x 2.5 in.
12.75 x 9 x 2.5 in.
5 x 4 x 2.5 in.
6 x 6 x 2.5 in.
9 x 9 x 2.5 in.
9 x 9 x 9 in.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01-189-127 12 x 12 x 2.5 in.
01-189-121 5 x 4 x 2.5 in.
01-189-122 6 x 6 x 2.5 in.
01-189-123 9 x 9 x 2.5 in.
01-189-129 9 x 9 x 9 in.
01-189-124 10 x 6 x 2.5 in.
01-189-130 10 x 6 x 6 in.
01-189-128 10 x 8 x 4 in.
01-189-125 10 x 14 x 2.5 in.
01-189-131 11.5 x 8 x 7 in.
01-189-126 12.75 x 9 x 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01-189-127
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Stainless Steel Test Tube Basket is useful in holding laboratory ware for washing, storage, or autoclaving.

  • Useful in holding laboratory ware for washing, storage, or autoclaving
  • Flow-through design
  • Resistant to acidic/alkali corrosion and autoclavable
  • Stainless steel construction
  • Lightweight, strong, and durable

Specifications

Certifications/Compliance ISO, GMP
Autoclavable Autoclavable
Color Silver
Holds Labware
Material Stainless Steel
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Test tubes and other labwares
Dimensions (L x W x H) 12 x 12 x 2.5 in.
Product Type Basket
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.