Learn More
Description
- Useful in holding laboratory ware for washing, storage, or autoclaving
- Flow-through design
- Resistant to acidic/alkali corrosion and autoclavable
- Stainless steel construction
- Lightweight, strong, and durable
Specifications
Specifications
| Certifications/Compliance | ISO, GMP |
| Autoclavable | Autoclavable |
| Color | Silver |
| Holds | Labware |
| Material | Stainless Steel |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test tubes and other labwares |
| Dimensions (L x W x H) | 9 x 9 x 9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.