Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Marketlab Stainless Steel Top Loading Triple Glove Box Dispenser
Description
- Holds three boxes of gloves
- Keyholes for wall mounting
- Stainless steel
- Ideal for clinic/exam rooms, radiology, labs, physical therapy, OR areas, and environmental services
- Dispenses boxes no larger than 10 in. W x 5.5 in. H x 3.75 in. D
- Open front allows for a wide variety of perforated glove box openings
- Stainless steel resists a variety of common chemicals and cleaning agents
- Standard hospital cleaning supplies are approved for use
Specifications
Specifications
| Product Type | Glove Dispenser |
| Color | Silver |
| Depth (English) | 3.94 in. |
| Width (English) | 10.31 in. |
| Height (English) | 14.28 in. |
| Holds | Gloves |
| Material | Stainless Steel |
| Mounting | Keyhole Slots |
| No. of Compartments | 1 |
| Product Style | Top Loading |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?