Learn More
Werner Co. Stainless Steel Trailing Rope Grab with Shock Absorbing Lanyard
Description
Comes with 3 ft. lanyard and DCELL shock pack. Integrated shock absorbing lanyard for fall arrest situations.
- Manual design allows user to fix unit in place for positioning or restrain.
- For use on 5/8 in. rope lifelines
- Breaking Strength: 3,600 lb.
Specifications
Specifications
| Color | Yellow, Blue |
| Material | Stainless Steel |
| For Use With (Equipment) | Vertical Lifelines |
| Product Type | Trailing Rope Grab |
| Includes | Rope Grab, Shock Absorbing Lanyard, Snap Hook |
| Strength | 3,600 lb MBS |
| For Use With (Application) | Fall Protection |
| Connector Types | Rope Grab |
| Weight (English) | 4 lb. |
| Weight (Metric) | 1.815 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.