Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen Stainless-Steel Utility Trays with Cover
SDP

Catalog No. 15248A Shop All American Precision Plastics Products
Change view
Click to view available options
Dimensions (L x W x H):
8.75 x 3.75 x 1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15-248A 8.75 x 3.75 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-248A Supplier Medegen Supplier No. 82830

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Outlast enamel trays

  • Easy to clean
  • Retain heat

Order Info

Cat. Nos. 15-248A and B have strap-handle cover. 15-248C has flat cover.

Specifications

Dimensions (L x W x H) 8.75 x 3.75 x 1.5 in.
Height (Metric) 3.8 cm
Length (Metric) 22 cm
Material Stainless Steel
Type Catheter Tray
Width (Metric) 8 cm
Includes Strap handle cover
Length (English) 8.75 in.
Height (English) 1.5 in.
Width (English) 3.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.