Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Erlab™ Stainless Steel Work Surface For Captair 483 Fume Hood
GREENER_CHOICE

Catalog No. 08444046 Shop All Erlab Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
08-444-046 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 08-444-046 Supplier Erlab™ Supplier No. 483SST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel work surface for 483 fume hood models.

  • For use with Captair 483 Ductless Filtering Fume Hood
  • Includes warranty
  • Built-in spill tray helps keep accidents contained

Specifications

For Use With (Equipment) Captair 483 Ductless Filtering Fume Hood, CaptairFlow 483 Laminar Flow Hood
Thickness (English) 3 in.
Height (English) 3 in.
Weight (English) 47 lb.
Weight (Metric) 21.3 Kg
Length (English) 44.5 in.
Height (Metric) 76.2 mm
Includes Work Surface, Two Nylon Thumb Screws
Length (Metric) 1130 mm
Product Type Work Surface
Voltage 0/1 V
Material Stainless Steel
Width (Metric) Cabinet 1130 mm
Depth (Metric) Cabinet 510 mm
Depth (English) Cabinet 20.1 in.
Thickness (Metric) 76.2 mm
Width (English) Cabinet 44.5 in.
For Use With (Application) Catching Spills In Fume Hood
Color Silver
Cut Style Press
Warranty One Year
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.