Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Stand Alone Slide-Out Drawer
SDP

Catalog No. 22000627
Change view
Click to view available options
Width (English):
18.5 in.
24 in.
26.5 in.
28.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-000-627 18.5 in.
22-000-628 24 in.
22-000-629 26.5 in.
22-000-630 28.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-000-627 Supplier Poltex Supplier No. STADWR185
Add to Cart
Add to Cart

The Stand Alone Slide-Out Drawer features adjustable slotted internal combs for the ultimate in organization.

  • Allows easy access to cabinet interior.
  • Comes as a compete unit with full extension drawer glides and easy mount plate.
  • Super durable polycarbonate construction.
  • See image for dimensions.
  • Additional combs/sub-dividers available from Poltex.

Specifications

Width (English) 18.5 in.
Depth (English) 22 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.