Learn More
Brady™ Stand Here Maintain Distance (COVID-19) Polyester Floor Sign
Shop All Brady Corporation ProductsDescription
- Use in areas where lines may form to provide visual guidance of appropriate spacing
- Made of durable ToughStripe™ Anti-Skid Polyester that includes a rigid, clear overlaminate, and is selectively covered by anti-skid tread
- Highly visible glossy material resists harsh chemicals and is easy to apply and remove
- Anti-skid coating helps prevent slips, trips and falls
Specifications
Specifications
| Material | Polyester with Anti-Skid Polyester Overlaminate |
| Adhesive Type | Permanent Rubber |
| Diameter (English) | 8 in. |
| Mounting Type | Self-adhesive |
| Languages | English |
| Displayed Text | STAND HERE MAINTAIN SOCIAL DISTANCE 6 ft./2 M |
| Color | Black on Yellow |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.