Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Standard Barricade Tape Roll: Non-Adhesive Lightweight Polyethylene, DANGER KEEP OUT, Black on Red

Catalog No. 19104281 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-281 Black on Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-281 Supplier Brady™ Supplier No. 101349
Add to Cart
Add to Cart

This durable, lightweight barricade tape is made of non-adhesive, glossy B-912 polyethylene for on-the-spot warnings of potential danger.

  • Non-adhesive Polyethylene (B-912) is a glossy plastic that's ideal for temporary outdoor or permanent indoor use
  • Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades
  • Visual barricading provides fast on-the-spot warning of potential danger
  • B-912 polyethylene barricade tapes from Brady™ are available in variety of legends to fit your specific needs (each roll/legend is sold separately)

Specifications

Length (English) 3000 ft.
Displayed Text DANGER KEEP OUT
Width (Metric) 212.09 mm
Thickness 0.003 in.
Width (English) 3 in.
Packaging Quantity 1000 ft./Roll
Type Barricade Tape
Material Polyethylene
Certifications/Compliance OSHA 1910.144
Color Black on Red
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.