Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Standard Cotton Swab, Polystyrene Handle

Catalog No. 22029685
Change view
Click to view available options
Length (Metric):
152.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-029-685 152.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-029-685 Supplier Puritan™ Supplier No. 806PC
Add to Cart
Edge
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Puritan™ Standard Cotton Swab features a cotton tip and a plastic handle

For use:

  • Medical applicator
  • Wound care
  • Application of topical dressings
  • General patient care

Specifications

Sterility Non-sterile
Tip Material Cotton
Product Type Non-Sterile Cotton Swab
Tip Type Standard
Handle Material Polystyrene
Length (English) 6 in.
Length (English) Handle 5.875 in.
Length (English) Tip 0.687 in.
Length (Metric) Handle 149.225 mm
Length (Metric) 152.4 mm
Length (Metric) Tip 17.449 mm
Quantity Pack of 1,000; Case of 10 PK
Diameter (English) Tip 0.203 in.
Diameter (English) Handle 0.1 in.
Diameter (Metric) Tip 5.16 mm
Diameter (Metric) Handle 2.54 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.