Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Standard Cotton Swab, Wood Handle

Catalog No. 22025204
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
22-025-204 Sterile
S304659 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-025-204 Supplier Puritan™ Supplier No. 25803 2WC
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cotton Tipped Applicator with Wooden Handle

Used as a general purpose medication applicator; Wound dressing and cleaning; First-aid kit component; Application of topical dressings; Veterinary care; Two swabs wrapped per package; Made in USA

Certifications

CE marked (for medical use), ISO 9001:2008, ISO 13485:2003

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 3 in.
For Use With (Application) All purpose general swab, wound care, specimen collection
Product Type Applicator
Diameter (Metric) Handle 0.21 cm
Length (Metric) 7.62 cm
Length (English) Handle 2.9 in.
Length (Metric) Handle 7.38 cm
Length (English) Tip 0.188 in.
Length (Metric) Tip 0.47 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Sterile
Handle Material Wood
Tip Style Regular
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.