Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Standard Cotton Swab, Wood Handle
SCI_ED

Catalog No. S304659
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
S304659 Non-sterile
22-025-204 Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S304659 Supplier Puritan™ Supplier No. 803WC
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cotton Tipped Applicator with Wooden Handle

Used as a general-purpose applicator in the medical field for wound care; Application for topical dressings and first aid; Industrial applications include general cleaning: removing residues: cleaning sensors and components; Ideal for beauty trade use; Packaged in an autoclavable bag; Made in USA

Specifications

Certifications/Compliance CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 3 in.
For Use With (Application) Specimen collection, general purpose swab, medication applicator, wound dressing and cleaning, applying salves or ointments, removing dirt, contamination, fluxes or resins
Handle Color White
Product Type Applicator
Diameter (Metric) Handle 0.21 cm
Length (Metric) 7.62 cm
Length (English) Handle 2.9 in.
Length (Metric) Handle 7.3 cm
Length (English) Tip 0.625 in.
Length (Metric) Tip 1.58 cm
Diameter (Metric) Tip 0.47 cm
Diameter (English) Tip 0.18 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Material Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.