Learn More
Description
- Equipped with a front zipper for easy wear and removal.
- Provides a protective barrier against biological, chemical, and trace evidence.
- Supports safe and controlled crime scene processing.
- Features elastic wrist and ankle bands with a full nylon zipper.
- Offers strong, lightweight, microporous construction with protective qualities.
- Made from nylon and Kevytton.
- Available in sizes S to 4XL.
Specifications
Specifications
| Product Type | Microporous Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Kevytton |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Loose |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
