Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Standard Fluid Transfer Assembly Pump Set
GREENER_CHOICE

Catalog No. SH3109801 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions:
1/2 in. ID x 1/8 in. wall
1/4 in. ID x 1/16 in. wall
1/4 in. ID x 3/32 in. wall
1/8 in. ID x 1/16 in. wall
3/8 in. ID x 1/8 in. wall
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
SH3109801 1/4 in. ID x 1/16 in. wall
SH3109701 1/8 in. ID x 1/16 in. wall
SH3109901 1/4 in. ID x 3/32 in. wall
SH3110001 3/8 in. ID x 1/8 in. wall
SH3110101 1/2 in. ID x 1/8 in. wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. SH3109801 Supplier Thermo Scientific™ Supplier No. SH31098.01
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simplify process connectivity and enable greater efficiency for most upstream and downstream process operations.

Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process. Designed to aid many common shop floor processes such as sampling, transfer, and filling, a fit-for-purpose solution in the required tubing size and length can be easily selected from these designs.

  •  One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
  • Multiple manufacturing sites ensure security in product supply
  • Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
  • Characterized using ISO, USP, EP, and ASTM test methods to validate performance
TRUSTED_SUSTAINABILITY

Specifications

Dimensions 1/4 in. ID x 1/16 in. wall
Content And Storage Approved for storage at ambient conditions (15°C to 30°C).
Tubing Style 6.35mm (1/4 in) ID x 1.6mm (1/16 in) wall, 0.25m (10 in) C-Flex 374 to 0.5m (19.7 in) Pharmed BPT to 0.25m (10 in), C-Flex 374
Tubing Size 0.25 m C-Flex 374, 0.5m Pharmed BPT
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.