Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Standard Hard Water, 100 ppm Hardness as CaCO3, Ricca Chemical
SDP

Catalog No. R348200020F Shop All Ricca Chemical Company Products
Change view
Click to view available options
Quantity:
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
R348200020F 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. R348200020F Supplier Ricca Chemical Company Supplier No. R348200020F
Add to Cart
Add to Cart

Specifications

Color Clear colorless
Volume (Metric) 20 L
Format Liquid
Packaging Cubitainer
Quantity 20 L
Storage Requirements 15°C - 30°C (59°F - 86°F)
Type Standard Hard Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.