Learn More
Description
Designed with robust construction, the overload protection and metal base can withstand tough weighing environments.
LA Analytical Balances include:
- Adjustment with external weights
- Bright backlit LCD Display
- 3 built-in weighing applications
- Front level indicator
- Overload protection
- Metal base, ABS top housing
- RS232 interface
- Bluetooth option
- Transfer weight function for easy data transfer
See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- XPR-E Essential Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- FE Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
Specifications
| Connection Type | USB-A, RS232 |
| Capacity | 120 g |
| Display Type | Backlit LCD |
| Readability | 0.1 mg |
| Material | Aluminum, ABS |
| Model | LA104E |
| Stabilization Time | 3 sec. |
| Type | Analytical Balance |
| Electrical Requirements | 100/240 V, 50/60 Hz |
| Legal for Trade | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.