Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard Leather Palm Gloves - Clute Cut

Catalog No. 19013463 Shop All Fisherbrand Products
Change view
Click to view available options
Gender:
Men's
Women's
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gender
19-013-463 Men's
19-013-461 Women's
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-013-463
  • $79.57
    $47.65 / Dozen of 12

    Save $31.92

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $795.65
    $476.65 / Case of 10 DZ

    Save $319.00

    40% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves feature a fabric back for breathability, with split cowhide leather on the palm for increased durability and strength.

  • Fabric back with split cowhide leather on the palm
  • Straight thumb with leather on palm side of the gloves
  • Available with a knitwrist, or a 2.5 in. rubberized safety cuff
  • Clute cut

Specifications

Color Gray, Blue, Red
Grade Standard
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Clute
Gender Men's
Glove Cuff Style Knit
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.