Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Guardian Protective Wear Standard Length Jackets

Catalog No. 19812183
Change view
Click to view available options
Color:
Olive
Orange
Yellow
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Hood Type:
Attached
None
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Hood Type
19-812-183 Yellow 2X-Large None
19-812-179 Olive Large None
19-812-180 Olive Medium None
19-075360 Orange Medium None
19-812-178 Yellow 3X-Large None
19-812-182 Olive 2X-Large None
19-047763 Yellow X-Large None
19-047761 Yellow Large None
19-047771 Yellow X-Large Attached
19-047769 Yellow Large Attached
19-812-181 Olive X-Large None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
Catalog No. 19-812-183 Supplier Guardian Protective Wear Supplier No. 910Y2XL
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Specifications

Size 2X-Large
Material Nylon
Color Yellow
Closure Type Snap
Certifications/Compliance NFPA 701
Coating Polyurethane
Seam Type Stitched, taped
Hood Type None
Style Standard length
Size (English) Chest 52 to 54 in.
Size (Metric) Chest 132 to 137.1 cm
Length (English) 32 in.
Length (English) Sleeve 37.5 in.
Length (Metric) 81.2 cm
Length (Metric) Sleeve 95.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.