Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard Line Weight Set: 1kg-5kg E2 AL

Catalog No. 01914443 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Mass:
1 kg to 5kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
01-914-443 1 kg to 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-914-443 Supplier Mettler Toledo™ Supplier No. 11125900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Standard Line Weights. Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values. Solid, one piece construction and mirror-polished surface grades give stable values.

  • Box: Plastic box (included)
  • Calibration Certificate: No
  • Content (set up): 1 kg - 5 kg (4 pieces)
  • Density p: 7950 (± 140) kg/m3
  • Design: One-piece (monobloc)
  • Material: Stainless Steel
  • Finest and pure stainless steel - Specially used stainless steel, including the mg range, ensures anti corrosive surfaces with low magnetization and susceptibility values.
  • Solid, one-piece construction - The one piece construction and mirror-polished surface grades give stable values.
  • Weight calibration performed by robots - Substantial investments in cutting-edge robot technology, combined with decades of experience have opened up a new field in weight calibration.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Standard Line Weight Set
Classification Class E2
Material Stainless Steel
Mass 1 kg to 5kg
For Use With (Application) Balance calibration and testing
Includes Without certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.