Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Standard MA Legal for Trade Analytical Balance

Catalog No. 01804257 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
120 g
220 g
52 g
62 g, 152 g
92 g
Model:
MA104/A
MA155DU/A
MA204/A
MA54/A
MA55/A
MA95/A
Readability:
0.01 mg
0.01 mg, 0.1 mg
0.1 mg
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
01-804-257 52 g MA55/A 0.01 mg
01-804-255 62 g, 152 g MA155DU/A 0.01 mg, 0.1 mg
01-804-253 52 g MA54/A 0.1 mg
01-804-251 120 g MA104/A 0.1 mg
01-804-249 220 g MA204/A 0.1 mg
01-804-211 92 g MA95/A 0.01 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 01-804-257 Supplier METTLER TOLEDO Supplier No. 30666317
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

METTLER TOLEDO Standard MA Legal for Trade Analytical Balances are highly accurate, efficient, simple to operate and designed with robust construction for proven long lasting performance.

The LCD hybrid touchscreen is simple to operate and will increase efficiency of your daily tasks with 9 built-in applications and statistical data analysis. Built with a metal base, PBT top housing and overload protection to defend against rough handling in any weighing environment, ensuring quality performance for years to come.

MA Analytical Balances include:

  • Internal adjustment
  • LCD hybrid touchscreen with onscreen instructions
  • 9 built-in applications
  • Statistical data analysis
  • OIML/NTEP approved
  • Front level indicator
  • Metal base, PBT top housing
  • Overload protection
  • 2 interfaces: USB-A, RS232
  • Bluetooth option

See how it ranks among our balance lines:

  • XPR Excellence Analytical Balances
  • XPR-E Essential Analytical Balances
  • MX Advanced Analytical Balances
  • MR Advanced Analytical Balances
  • MA Standard Analytical Balances
  • FE Standard Analytical Balances
  • LA Standard Analytical Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, RS232
Capacity 52 g
Display Type Touchscreen
Readability 0.01 mg
Material Metal, PBT
Model MA55/A
Stabilization Time 4 sec.
Type Analytical Balance
Electrical Requirements 100/240 V, 50/60 Hz
Legal for Trade Class I
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.