Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Standard MA-P Precision Balance

Catalog No. p-200009459 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
620 g
2200 g
6.2 kg
Readability:
10 mg
0.1 g
Model:
MA2002P
MA6001P
MA602P
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model
01-804-218 620 g 10 mg MA602P
01-804-216 2200 g 10 mg MA2002P
01-804-214 6.2 kg 0.1 g MA6001P
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-804-218 Supplier METTLER TOLEDO Supplier No. 30697487
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

METTLER TOLEDO Standard MA-P Precision Balances are simple to operate and portable for on-the-go weighing, without compromising on accuracy or performance.

The precise weigh cell delivers highly accurate results with each use. Increase efficiency in your workflow with the intuitive touchscreen that guides you through each weighing procedure. Easily export data to a connected printer, computer, or USB device.

MA-P Balances include:

  • Strain gauge weighing cell
  • Internal adjustment
  • LCD hybrid touchscreen
  • 10 built-in applications
  • Power cable and battery operated
  • Front level indicator
  • Overload protection
  • 2 interfaces: USB-A, RS232
  • Bluetooth option

The MA Compact is the successor to the PL-E Balance. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • ME Standard Precision Balances
  • LA Standard Precision Balances
TRUSTED_SUSTAINABILITY

Specifications

Connection Type USB-A, RS232
Capacity 620 g
Display Type Touchscreen
Readability 10 mg
Material PBT
Model MA602P
Stabilization Time 1.5 sec.
Type Precision Balance
Electrical Requirements 100/240 V, 50/60 Hz, or 8 AA Batteries
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.