Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard ME Analytical Lab Balance PROMO

Catalog No. 01912402S24 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Standard ME Analytical Lab Balance; Capacity: 220 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
01-912-402S24 Standard ME Analytical Lab Balance; Capacity: 220 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-912-402S24 Supplier Mettler Toledo™ Supplier No. 01912402S24

The Standard ME Analytical Lab Balance simplifies weighing tasks and increases efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise analytical weighing results. Designed to last, with a solid metal base and stainless-steel weighing pan.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection (available with Internal or External Calibration)
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD
See how it ranks among Standard balances:
  • ME-T (FACT Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Calibration External
Certifications/Compliance ISO/GLP
Connection Type RS-232C
Capacity 220 g
Display Type Backlit LCD
Readability 0.1 mg
Includes Drafting Shield, External Adjustment Weighing Cell
Linearity ±0.2 mg
Material Die-cast Aluminum, Stainless Steel, Plastic
Model ME204E
Repeatability 0.08 mg
Sample Size 0.16 g
Stabilization Time 2 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Width (English) 8.26 in.
Width (Metric) 21 cm
Width (Metric) Pan 9 cm
Height (English) 13.5 in.
Height (English) Chamber 9.25 in.
Height (Metric) 34.4 cm
Height (Metric) Chamber 23.5 cm
Depth (English) 13.54 in.
Depth (Metric) 34.4 cm
Weight (English) 10.36 lb.
Weight (Metric) 4.7 kg
Electrical Requirements 100/240 V, 50/60 Hz
Wattage 10 W
Amperage 0.3 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.