Learn More
Bio Plas Standard Non-skirted Universal PCR Plate
Description
- 0.2 mL
- Universal PCR plate
- Non-Skirted
- Standard
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Disposable | Single-use |
| Product Type | PCR Plate |
| Material | Polycarbonate |
| Volume (Metric) Well | 0.2 mL |
| No. of Wells | 96 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.