Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Standard Opening Screw Cap Vials, 2 mL

Catalog No. 111016082 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Clear
Septum:
PTFE, Silicone
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum
11-101-6082 Clear PTFE, Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-6082 Supplier MilliporeSigma™ Supelco™ Supplier No. 29104U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unassembled Convenience Packs include screw top vials, black polypropylene hole caps, and septa

These 2 mL standard opening vials are designed for general analytical applications and are compatible with Agilent autosamplers.

  • Capacity: 2 mL
  • Material: Clear glass vial, PTFE/silicone septum, and black polypropylene hole cap
  • Dimensions: 12 mm O.D. x 32 mm H
  • Internal Diameter: 4.6 mm
  • Thread Size: 8-425
  • Pack Contents: 100 vials and closures, unassembled
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Description Unassembled Convenience Pack
Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
Septum PTFE, Silicone
No. per Pack 100/Pk.
Style Standard Opening
Closure Material Polypropylene
Closure Type Open Top Cap
Quantity 100 Ea.
Closure Size 8-425
Height (Metric) 32 mm
Product Type Screw Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.