Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Revvo D Series Plate Caster, Swivel, Face Brake, Rubber, 2 in Wheel Dia, 1 ea

Catalog No. 502790347
Encompass_Preferred

This swivel plate caster is engineered for light-duty applications, providing reliable mobility and stability. Featuring a 2 in. diameter wheel constructed from durable rubber, this caster includes a face brake for secure positioning when needed.

  • Wheel diameter: 2 in.
  • Wheel width: 3/4 in.
  • Caster type: Swivel
  • Brake type: Face brake
  • Load capacity: 110 lb.
  • Bearing type: Plain
  • Wheel material: Rubber
  • Wheel core material: Nylon
  • TAA compliant: Yes

Catalog No. 50-279-0347 Supplier Grainger Supplier No. 16D122
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This swivel plate caster is engineered for light-duty applications, providing reliable mobility and stability. Featuring a 2 in. diameter wheel constructed from durable rubber, this caster includes a face brake for secure positioning when needed.

  • Wheel diameter: 2 in.
  • Wheel width: 3/4 in.
  • Caster type: Swivel
  • Brake type: Face brake
  • Load capacity: 110 lb.
  • Bearing type: Plain
  • Wheel material: Rubber
  • Wheel core material: Nylon
  • TAA compliant: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.