Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Little Giant Platform Truck, Steel, 2,000 lb, 60 in. x 30 in., 1 ea

Catalog No. 502788519
Encompass_Preferred

This heavy-duty platform truck provides a reliable solution for transporting materials in industrial settings. The unit is engineered for durability, featuring an all-welded steel construction with a 12 gauge deck and integrated underside reinforcement for increased load support.

  • Capacity of 2,000 lb.
  • Solid 60 in. L x 30 in. W steel deck with smooth surface.
  • Removable pipe handle with two cross braces for ergonomic control.
  • Four 6 in. mold-on rubber wheels, including two rigid and two swivel casters.
  • Durable powder coated finish.
  • Overall height of 38 in. with a 9 in. deck height.

Catalog No. 50-278-8519 Supplier Grainger Supplier No. 16D348
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty platform truck provides a reliable solution for transporting materials in industrial settings. The unit is engineered for durability, featuring an all-welded steel construction with a 12 gauge deck and integrated underside reinforcement for increased load support.

  • Capacity of 2,000 lb.
  • Solid 60 in. L x 30 in. W steel deck with smooth surface.
  • Removable pipe handle with two cross braces for ergonomic control.
  • Four 6 in. mold-on rubber wheels, including two rigid and two swivel casters.
  • Durable powder coated finish.
  • Overall height of 38 in. with a 9 in. deck height.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.