Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Standard Polyester Swab, Wooden Handle

Catalog No. 22029682
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility
22-029-682 Sterile
22-029-687 Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-029-682 Supplier Puritan™ Supplier No. 25806 1WD
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Puritan™ Standard Polyester Swabs are generally used for specimen collection

  • Polyester tip contains no fatty acids or latent sugars
  • Non-absorbent tip
  • Sturdy wood handle is naturally biodegradable

Specifications

Description Polyester tipped applicator with wooden handle.
For Use With (Application) Specimen collection; testing and screening swab; Patient care; Surface collection
Diameter (English) Tip 0.188 in.
Diameter (Metric) Tip 4.78 mm
Length (English) Tip 0.687 in.
Length (English) 6in.
Length (Metric) 150.80 mm
Length (Metric) Tip 17.45 mm
Quantity 1000/Pk., 10 Pk./Cs.
Product Type Polyester Swab
Sterility Sterile
Handle Material Wood
Tip Type Standard
Tip Material Polyester
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.