Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accumax Lab Devices Standard Profile 96 Well Plate, Alpha Numeric Printed
Description
- Developed from expertise in quality liquid handling equipment.
- Various design aspects help make lab work easier.
- Ultra-thin but robust walls provide exceptional heat transfer.
- Uniform wall thickness supports precise and error-free results.
- Manufactured to consistent quality standards.
- Free from RNase/DNase/Human DNA/PCR inhibitors
- Ultra thin yet robust walls ensures maximum heat transfer
- Specially designed smaller bulk packs help avoid contamination by multiple users
- Non-reactive internal surface gives consistent and error free results
- Manufactured in 100 K clean room with USFDA approved resins
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 12 x 8 |
| Color | Natural |
| Disposable | Single-use |
| Product Type | PCR Well Plate |
| Skirt Style | No skirt |
| Material | Polypropylene |
| Volume (Metric) Well | 0.1 mL |
| No. of Wells | 96 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?