Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Standard Screw-Thread Autosampler Vials

Catalog No. 111011826 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
Amber Glass
Clear Glass
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
11-101-1826 Clear Glass
11-101-1714 Amber Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-1826 Supplier MilliporeSigma™ Supelco™ Supplier No. Z2916331PAK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of borosilicate glass. Vials use 8 mm septa and screw-caps

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 12 mm
Material Clear Glass
Volume (Metric) 2 mL
Quantity 100 vials
Height (Metric) 32 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.