Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Standard Small Round Water Bath
SDPSCI_ED

Catalog No. S52195 Shop All Boekel Scientific Products
Change view
Click to view available options
Electrical Requirements:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S52195 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S52195 Supplier Boekel Scientific™ Supplier No. 14458/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Standard Small Round Water Bath ideal for gentle flask, bottle and test tube heating.

  • Gently heats flasks, bottles, and tubes.
  • This small stainless steel bath is corrosion-resistant and features a shallow form with a flat bottom, beaded reinforced edges, a steam escape outlet, convenient riveted handles, and concentric ring sets.
  • Seven rings.

Order Info

Measures 8 x 2-3/4 in.

Specifications

Capacity (Metric) 1.75 L
Temperature Range Ambient +5°C to 99°C
Type Concentric Ring Bath
Includes Seven Concentric Rings
Material Stainless Steel
Warranty 2 Year
Length (English) 2.75 in.
Length (Metric) 7 cm
Height (English) 2.75 in.
Height (Metric) 7 cm
Depth (English) 2.75 in.
Depth (Metric) 7 cm
Diameter (Metric) 20 cm
Shipping Weight (Metric) 1.4 kg
Electrical Requirements None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.