Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Proto Hand Socket, 1/4 in, 5 mm, 6-Point, 1 ea

Catalog No. 501920316
Encompass

This standard hand socket features a chrome finish, a 1/4 inch drive, a 5.00 mm socket size, and a 6-point configuration.

  • Standard socket type
  • Socket size: 5.00 mm
  • Drive size: 1/4 in
  • Number of points: 6
  • Standard length type
  • Chrome finish for durability

Catalog No. 50-192-0316 Supplier MSC Supplier No. 39940739
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard hand socket features a chrome finish, a 1/4 inch drive, a 5.00 mm socket size, and a 6-point configuration.

  • Standard socket type
  • Socket size: 5.00 mm
  • Drive size: 1/4 in
  • Number of points: 6
  • Standard length type
  • Chrome finish for durability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.