Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-STRUTS Gas Spring, Carbon Steel, 105 lbf, 30.81 in., 1 ea

Catalog No. 502783322
Encompass_Preferred

These gas springs use compressed gas and liquid to provide controlled assistance when opening or closing items such as hatches, covers, and lids. The device consists of a rod and piston housed within a cylinder; releasing the internal pressure facilitates outward rod movement. Constructed from carbon steel with a nitride finish, these struts are designed for fixed resistance applications.

  • Force of 105 lbf
  • Extended length of 30 13/16 in.
  • Stroke length of 10 in.
  • M10x1.5 thread size
  • Maximum operating temperature of 400°F
  • Cylinder diameter of 1.1 in. and rod diameter of 0.55 in.
  • Extension-only damper type
  • End fittings not included

Catalog No. 50-278-3322 Supplier Grainger Supplier No. 19MU61
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These gas springs use compressed gas and liquid to provide controlled assistance when opening or closing items such as hatches, covers, and lids. The device consists of a rod and piston housed within a cylinder; releasing the internal pressure facilitates outward rod movement. Constructed from carbon steel with a nitride finish, these struts are designed for fixed resistance applications.

  • Force of 105 lbf
  • Extended length of 30 13/16 in.
  • Stroke length of 10 in.
  • M10x1.5 thread size
  • Maximum operating temperature of 400°F
  • Cylinder diameter of 1.1 in. and rod diameter of 0.55 in.
  • Extension-only damper type
  • End fittings not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.