Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-STRUTS Gas Spring, Carbon Steel, 21 lbf, 10 in. Stroke, 30 19/64 in. Extended Length

Catalog No. 502779482
Encompass_Preferred

This carbon steel gas spring provides controlled lifting and counterbalancing for industrial enclosures, hatches, and machine guards. Designed for reliable performance in various applications, it features a fixed resistance and extension-only damping. The unit is constructed from durable carbon steel with a nitride finish for enhanced longevity.

  • Force: 21 lbf
  • Stroke: 10 in.
  • Extended length: 30 19/64 in.
  • Compressed length: 30 17/64 in.
  • Rod thread size: M6 x 1
  • Maximum operating temperature: 400 °F
  • End fittings: Not included

Catalog No. 50-277-9482 Supplier Grainger Supplier No. 19MU55
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This carbon steel gas spring provides controlled lifting and counterbalancing for industrial enclosures, hatches, and machine guards. Designed for reliable performance in various applications, it features a fixed resistance and extension-only damping. The unit is constructed from durable carbon steel with a nitride finish for enhanced longevity.

  • Force: 21 lbf
  • Stroke: 10 in.
  • Extended length: 30 19/64 in.
  • Compressed length: 30 17/64 in.
  • Rod thread size: M6 x 1
  • Maximum operating temperature: 400 °F
  • End fittings: Not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.