Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger ASRAYMOND Mechanical Spring Strut, Carbon Steel, 12 13/16 in., 75 lbf, 2/Pk.

Catalog No. 502783056
Encompass_Preferred

These mechanical spring struts offer a seal-less, gas-less, and oil-less solution for various strut applications, providing robust performance in extreme temperatures and exposure to caustic chemicals. This standard strut features a nitride finish for durability and is constructed from carbon steel.

  • Force: 75 lbf
  • Extended length: 12-13/16 in.
  • Stroke length: 4 in.
  • Rod thread size: M10x1.5
  • Operating temperature: up to 400°F
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • FDA approved

Catalog No. 50-278-3056 Supplier Grainger Supplier No. 19MU21
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These mechanical spring struts offer a seal-less, gas-less, and oil-less solution for various strut applications, providing robust performance in extreme temperatures and exposure to caustic chemicals. This standard strut features a nitride finish for durability and is constructed from carbon steel.

  • Force: 75 lbf
  • Extended length: 12-13/16 in.
  • Stroke length: 4 in.
  • Rod thread size: M10x1.5
  • Operating temperature: up to 400°F
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • FDA approved

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.