Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-STRUTS Gas Spring, Carbon Steel, 18 11/16 in. Extended Length, 51 lbf, 1 ea.

Catalog No. 502783249
Encompass_Preferred

This standard carbon steel gas spring is designed for reliable force control and performance in a variety of industrial, automotive, and mechanical applications. Engineered to maintain consistent loads over time, this unit offers a fixed force resistance of 51 lbf and features an extension-only damper type for smooth, controlled motion.

  • Force: 51 lbf
  • Stroke: 6 in.
  • Extended length: 18 11/16 in.
  • Rod thread size: M8 x 1.25
  • Material: Carbon steel
  • Maximum operating temperature: 400°F
  • Finish: Nitride
  • Non-locking design
  • FDA approved
  • Includes no end fittings

Catalog No. 50-278-3249 Supplier Grainger Supplier No. 19MU29
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard carbon steel gas spring is designed for reliable force control and performance in a variety of industrial, automotive, and mechanical applications. Engineered to maintain consistent loads over time, this unit offers a fixed force resistance of 51 lbf and features an extension-only damper type for smooth, controlled motion.

  • Force: 51 lbf
  • Stroke: 6 in.
  • Extended length: 18 11/16 in.
  • Rod thread size: M8 x 1.25
  • Material: Carbon steel
  • Maximum operating temperature: 400°F
  • Finish: Nitride
  • Non-locking design
  • FDA approved
  • Includes no end fittings

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.