Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-Struts Gas Spring, Carbon Steel, 390 lbf, 8 in. Stroke

Catalog No. 502779312
Encompass_Preferred

This standard gas spring is constructed from durable carbon steel with a nitride finish, providing reliable force for various industrial applications. Featuring fixed resistance and extension-only damping, it is designed for consistent performance under specified load requirements.

  • Force: 390 lbf
  • Stroke length: 8 in.
  • Extended and compressed length: 30 13/16 in.
  • Rod diameter: 0.55 in.
  • Cylinder diameter: 1.1 in.
  • Thread size: M10 x 1.5
  • Maximum operating temperature: 400°F
  • Fixed resistance type
  • Extension only damper
  • End fittings not included

Catalog No. 50-277-9312 Supplier Grainger Supplier No. 19MU49
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard gas spring is constructed from durable carbon steel with a nitride finish, providing reliable force for various industrial applications. Featuring fixed resistance and extension-only damping, it is designed for consistent performance under specified load requirements.

  • Force: 390 lbf
  • Stroke length: 8 in.
  • Extended and compressed length: 30 13/16 in.
  • Rod diameter: 0.55 in.
  • Cylinder diameter: 1.1 in.
  • Thread size: M10 x 1.5
  • Maximum operating temperature: 400°F
  • Fixed resistance type
  • Extension only damper
  • End fittings not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.