Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-Struts Gas Spring, Stainless Steel, 30 lbf, 6-13/16 in. Extended Length, 2/Pk.

Catalog No. 502779028
Encompass_Preferred

This standard gas spring utilizes compressed gas and liquid pressure to provide smooth assistance for opening or closing objects like covers, seats, and hatches. It features a robust stainless steel construction for durability and operates as an extension-only damper.

  • Force: 30 lbf
  • Extended length: 6-13/16 in.
  • Stroke length: 2 in.
  • Maximum operating temperature: 400°F
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • Thread size: M10x1.5
  • Construction material: Stainless steel
  • Fixed resistance design
  • End fittings not included

Catalog No. 50-277-9028 Supplier Grainger Supplier No. 19MU14
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This standard gas spring utilizes compressed gas and liquid pressure to provide smooth assistance for opening or closing objects like covers, seats, and hatches. It features a robust stainless steel construction for durability and operates as an extension-only damper.

  • Force: 30 lbf
  • Extended length: 6-13/16 in.
  • Stroke length: 2 in.
  • Maximum operating temperature: 400°F
  • Cylinder diameter: 1.1 in.
  • Rod diameter: 0.55 in.
  • Thread size: M10x1.5
  • Construction material: Stainless steel
  • Fixed resistance design
  • End fittings not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.