Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger M-Struts Gas Spring, Stainless Steel, 2 in. Stroke, 9 lbf

Catalog No. 502779431
Encompass_Preferred

This stainless steel gas spring provides reliable force and consistent extension for various mechanical applications. Constructed for durability in demanding environments, this standard gas spring is designed with fixed resistance and is FDA approved for compatible usage. It features a 2 in. stroke and provides 9 lbf of force.

  • Constructed from durable stainless steel
  • Includes 2 in. stroke and 9 lbf force
  • Fixed resistance type for stable performance
  • Extension only damper type
  • FDA approved design
  • 400 °F maximum operating temperature
  • M6 x 1 thread size

Catalog No. 50-277-9431 Supplier Grainger Supplier No. 19MU10
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stainless steel gas spring provides reliable force and consistent extension for various mechanical applications. Constructed for durability in demanding environments, this standard gas spring is designed with fixed resistance and is FDA approved for compatible usage. It features a 2 in. stroke and provides 9 lbf of force.

  • Constructed from durable stainless steel
  • Includes 2 in. stroke and 9 lbf force
  • Fixed resistance type for stable performance
  • Extension only damper type
  • FDA approved design
  • 400 °F maximum operating temperature
  • M6 x 1 thread size

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.